- Convertible Snap Ring Pliers
- 6 1/2" Long
- Internal or External Use
- 1" Jaw Thinkness
features
- One pair replaces two for internal or external use
- Includes four interchangeable tips for ease in moving from one project to the next
- ProTouch™ grips provide extra comfort for less hand fatigue
| Jaw Thickness | 1 in |
| Spring | Yes |
| Overall Length | 6.5 in |
| Jaw Width | 1.35 in |
| Weight | 0.762 LB |

