- Standard Retractable Utility Knife
- 6 1/2" Long
- Aluminum Body
- 5/8" Thick
features
- Optimized cutting angle for reduced fatigue
- Slide assembly durable three position design
- Magnetic nose for easy blade changes
- Captured screw prevents loss during blade change
- Features inside storage for up to five blades
- Includes one IRWIN BLUE BLADE™ blade, lasts 3x longer, shatter proof bi-metal
| Color | Natural |
| Length | 6 1/2 in |
| Blade Type | Utility |
| Body Material | Aluminum |
| Cutting Position | 3 |
| Weight | 0.443 LB |

