- 3 Position
- retractable Blade
- Utility Knife w/Quick-Change® Blade Storage
features
- Quick-change mechanism allows for easy blade removal without opening the knife
- Easy, tool-free entry with push-button operation opens the knife and exposes replacement blades
- Smooth, three-position slide exposes variable blade lengths
- Inside storage for up to five blades
includes
- Six bi-metal blue blades
| Trade Mark | ProTouch™ |
| Length | 6 1/2 in |
| Blade Type | Retractable Blade |
| Cutting Position | 3 |
| Weight | 0.38 LB |

