- 3 Position
- Retactable Blade
- Utility Knife w/Screw Locked Blade Storage
features
- Optimized cutting angle for reduced fatigue
- Smooth, three-position slide exposes variable blade lengths
- Standard grip
- High visibility orange color for easy spotting on the jobsite
- Inside storage for up to five blades
includes
- Three bi-metal blue blades
| Blade Type | Retractable Blade |
| Length | 6 1/2 in |
| Cutting Position | 3 |
| Weight | 0.37 LB |

