- Replacement Blade
- 2 7/16" Long
- 0.025" Thick
- 100 piece Package
features
- Carbon construction
- Works with all IRWIN utility knives
| Length | 2 7/16 in |
| Thickness | 0.025 in |
| Weight | 103.0 LB |
| Length | 2 7/16 in |
| Thickness | 0.025 in |
| Weight | 103.0 LB |