- Self- Retracting Utility Knife
- 6 in Length
| Length | 6 in |
| Family Name | Utility Knife |
| Blade Type | Retractable Blade |
| Body Material | Aluminum |
| Color | Red |
| Weight | 0.444 LB |
| Length | 6 in |
| Family Name | Utility Knife |
| Blade Type | Retractable Blade |
| Body Material | Aluminum |
| Color | Red |
| Weight | 0.444 LB |