- Folding Utility Knife
- 5 3/4" Long
- Aluminum Body
- Blue
features
- Quick change button
- Extended thumb ledge
- Anchored belt clip
- Wire stripper notch
| Color | Blue |
| Cutting Position | 1 |
| Blade Type | Utility |
| Body Material | Aluminum |
| Length | 5 3/4 in |
| Weight | 0.455 LB |
| Color | Blue |
| Cutting Position | 1 |
| Blade Type | Utility |
| Body Material | Aluminum |
| Length | 5 3/4 in |
| Weight | 0.455 LB |