- Locking Chain Clamp
- 9 in Length
- w/ 18" Chain
features
- Chain holds and locks around any shape or size
- Ideal for awkward shape pieces
- Turn screw to adjust pressure and fit work
- stays adjusted for repetitive use
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Classic trigger release provides maximum locking force
| Plier Type | Long Chain Nose |
| Overall Length | 9 in |
| Weight | 1.69 LB |

