- Tinner Snips
- 11 3/4" Size
- 3 1/8" Length of Cut
- Cold-Roll Steel 24 gauge
- Stainless Steel 26 gauge
features
- Precision ground edges on the blades ensure a tight grip on each cut for superior cutting quality
- Hot drop forged steel blades provide maximum strength and long life
- Durable spring washer holds blades tightly against each other when cutting
- Handles are encased in Plastisol for better comfort and reduced hand fatigue during cutting
- Pro-Touch™ grips provide superior comfort, resists twisting
| Snip Type | Multi-Purpose |
| Cut Style | Curved-Cut, Straight Cut |
| Length of Cut | 3 1/8 in |
| Grip | ProTouch™ Grip |
| Grip Color | Yellow, Blue |
| Cutting Capacity1 | Cold-Roll Steel 24 gauge, Stainless Steel 26 gauge |
| Manufacturer Name | Irwin® |
| Length | 11 3/4 in |
| Weight | 1.26 LB |

