- Tinner Snips
- 7" Long
- 1 1/2" Length of Cut
- Cutting Capacity 24 Gauge Cold-Rolled Sheet Steel, 28 Gauge Stainless Steel Sheet
- ProTouch™ Grip
features
- Precision ground edges on the blades ensure a tight grip on each cut for superior cutting quality
- Hot drop forged steel blades provide maximum strength and long life
- Durable spring washer holds blades tightly against each other when cutting
- Handles are encased in Plastisol for better comfort and reduced hand fatigue during cutting
- Pro-Touch™ grips provide superior comfort, resists twisting
| Length | 7 in |
| Grip | ProTouch™ Grip |
| Cutting Capacity1 | 24 Gauge Cold-Rolled Sheet Steel, 28 Gauge Stainless Steel Sheet |
| Snip Type | Tin Snips |
| Length of Cut | 1 1/2 in |
| Grip Color | Yellow, Blue |
| Cut Style | Straight, Wide Curves |
| Weight | 0.52 LB |

