- Tinner Snips
- 10" Long
- 2" Length of Cut
- Cutting Capacity 24 Gauge Cold-Rolled Sheet Steel, 26 Gauge Stainless Steel Sheet
- ProTouch™ Grip
features
- Precision ground edges on the blades ensure a tight grip on each cut for superior cutting quality
- Hot drop forged steel blades provide maximum strength and long life
- Durable spring washer holds blades tightly against each other when cutting
- Handles are encased in Plastisol for better comfort and reduced hand fatigue during cutting
- Pro-Touch™ grips provide superior comfort, resists twisting
| Length of Cut | 2 in |
| Snip Type | Tin Snips |
| Grip Color | Yellow, Blue |
| Cut Style | Tight Curves, Straight Cut |
| Length | 10 in |
| Grip | ProTouch™ Grip |
| Cutting Capacity1 | 24 Gauge Cold-Rolled Sheet Steel, 26 Gauge Stainless Steel Sheet |
| Weight | 5.0 LB |

