- Bar Clamp
- 3" Throat Depth
- 6" Spreading Capacity
features
- Soft-Grip handle is larger and more ergonomic, allowing high clamping pressure with less effort
- I-beam bar reduces flexing and bowing
- Larger clutch plates allow for easier release and increase durability and dependability
| Spreading Capacity [Max] | 6 in |
| Throat Depth | 3 in |
| Clamp Capacity [Max] | 6 in |
| Manufacturer Name | Irwin® |
| Weight | 2.2 LB |

