- Bar Clamp
- 4 5/8" Throat Depth
- 24" Spreading Capacity
features
- Soft-Grip handle is larger and more ergonomic, allowing high clamping pressure with less effort
- I-beam bar reduces flexing and bowing
- 35% greater throat capacity than clutch lock style
| Spreading Capacity [Max] | 24 in |
| Clamp Capacity [Max] | 24 in |
| Manufacturer Name | Irwin® |
| Throat Depth | 4 5/8 in |
| Weight | 5.75 LB |

