- C-Clamp
- 1" Opening Capacity
- 1 3/8" Throat Depth
features
- Double rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
| Manufacturer Name | Irwin® |
| Throat Depth | 1 3/8 in |
| Opening Capacity | 1 in |
| Type | C-Clamp |
| Weight | 0.25 LB |

