- C-Clamp
- 3" Opening Capacity
- 2 5/16" Throat Depth
features
- Double rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
| Opening Capacity | 3 in |
| Throat Depth | 2 5/16 in |
| Manufacturer Name | Irwin® |
| Type | C-Clamp |
| Weight | 1.45 LB |

