- C-Clamp
- 4" Opening Capacity
- 2 7/8" Throat Depth
features
- Double rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
| Manufacturer Name | Irwin® |
| Type | C-Clamp |
| Throat Depth | 2 7/8 in |
| Opening Capacity | 4 in |
| Weight | 3.0 LB |

