- Irwin Quick-Grip® C-Clamp
- 3 1/2" Throat Depth
- 6" Clamp Capacity
features
- Double rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
| Clamp Capacity [Max] | 6 in |
| Depth of Throat from Center of Screw | 3 1/2 in |
| Manufacturer Name | Irwin Quick-Grip® |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | C-Clamp |
| Weight | 5.5 LB |

