- Irwin Quick-Grip® C-Clamp
- 4" Throat Depth
- 8" Clamp Capacity
features
- Double rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
| Clamp Capacity [Min] | 0 in |
| Manufacturer Name | Irwin Quick-Grip® |
| Clamp Capacity [Max] | 8 in |
| Clamp Type | C-Clamp |
| Depth of Throat from Center of Screw | 4 in |
| Weight | 8.2 LB |

