- Deep Throat C-Clamp
- 3" Opening Capacity
- 4 1/2" Throat Depth
features
- Double rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
| Throat Depth | 4 1/2 in |
| Type | Deep Throat C-Clamp |
| Opening Capacity | 3 in |
| Manufacturer Name | Irwin® |
| Weight | 2.0 LB |

