- Irwin Quick-Grip® Corner Clamp
- 3" Light Duty
features
- 3" corner clamp is perfect for picture frames and smaller projects
| Type | Corner Clamp |
| Clamp Capacity [Min] | 0 in |
| Manufacturer Name | Irwin Quick-Grip® |
| Clamp Capacity [Max] | 3 in |
| Weight | 0.75 LB |
| Type | Corner Clamp |
| Clamp Capacity [Min] | 0 in |
| Manufacturer Name | Irwin Quick-Grip® |
| Clamp Capacity [Max] | 3 in |
| Weight | 0.75 LB |