- Vise
- 2.2" Throat Depth
- 3" Jaw Capacity
- 4" Jaw Width
- Heavy Duty
features
- Captured safety jaw to prevent slide from falling out on heavy-duty vise
- Swivel base
- Anvil and pipe jaws incorporated
- Aggressive steel jaws
| Jaw Opening [Nom] | 3 in |
| Jaw Width | 4 in |
| Manufacturer Name | Irwin® |
| Throat Depth | 2.2 in |
| Weight | 24.0 LB |

