- Vise
- 2.6" Throat Depth
- 4" Jaw Capacity
- 5" Jaw Width
- Heavy Duty
features
- Captured safety jaw to prevent slide from falling out on heavy-duty vise
- Swivel base
- Anvil and pipe jaws incorporated
- Aggressive steel jaws
| Throat Depth | 2.6 in |
| Jaw Opening [Nom] | 4 in |
| Manufacturer Name | Irwin® |
| Jaw Width | 5 in |
| Weight | 38.75 LB |

