- Vise
- 3" Throat Depth
- 5" Jaw Capacity
- 6" Jaw Width
- Heavy Duty
features
- Captured safety jaw to prevent slide from falling out on heavy-duty vise
- Swivel base
- Anvil and pipe jaws incorporated
- Aggressive steel jaws
| Jaw Width | 6 in |
| Jaw Opening [Nom] | 5 in |
| Manufacturer Name | Irwin® |
| Throat Depth | 3 in |
| Weight | 58.75 LB |

