- Tinner Snips
- 10" Size
- 2" Length of Cut
- Cold-Roll Steel 24 gauge
- Stainless Steel 26 gauge
| Length of Cut | 2 in |
| Cutting Capacity1 | Cold-Roll Steel 24 gauge, Stainless Steel 26 gauge |
| Cut Style | Tight Curves, Straight Cut |
| Grip | ProTouch™ Grip |
| Length | 10 in |
| Grip Color | Yellow, Blue |
| Snip Type | Tin Snips |
| Manufacturer Name | Irwin® |
| Weight | 0.96 LB |

