- Tinner Snips
- 12 3/4" Size
- 2 3/4" Length of Cut
- Cold-Roll Steel 22 gauge
- Stainless Steel 24 gauge
| Grip | ProTouch™ Grip |
| Grip Color | Yellow, Blue |
| Cut Style | Tight Curves, Straight Cut |
| Length | 12 3/4 in |
| Cutting Capacity1 | Stainless Steel 24 gauge, Cold-Roll Steel 22 gauge |
| Snip Type | Tin Snips |
| Length of Cut | 2 3/4 in |
| Manufacturer Name | Irwin® |
| Weight | 1.64 LB |

