- 14" Length
- 2" Capacity
- Cast Iron Pipe Wrench
features
- Constructed from the highest grade cast iron, forged and heat-treated to ensure maximum durability
- Housing constructed of heavy-duty cast iron
- Drop-forged jaw is heat-treated to resist distortion or breakage
- Unique hammer head design provides a flat surface for hammering
- Hardened teeth provide tremendous bite
- Easy-spin adjusting nut is heat-treated for durability
- Wide I-beam handle design provides better weight distribution
| Type | Cast Iron |
| Length | 14 in |
| Capacity | 2 in |
| Wrench Type | Straight |
| Weight | 3.96 LB |

