- Cast Iron Pipe Wrenches
- 36" Long
- 5" Capacity
- I-Beam Handle
features
- Constructed from the highest grade cast iron, forged and heat-treated to ensure maximum durability
- Unique hammer head design provides a flat surface for hammering
- Easy spin adjusting nut is heat-treated for durability
- Wide I-beam handle design provides better weight distribution
- Drop-forged jaw is heat-treated to resist distortion or breakage
- Hardened teeth provide tremendous bite
- Housing constructed of heavy-duty cast iron
| Capacity | 5 in |
| Handle Type | I-Beam |
| Length | 36 in |
| Handle Material | Cast Iron |
| Jaw Material | Drop-Forged |
| Wrench Type | Pipe |
| Weight | 9.44 LB |

