- Joint Straight Groove Joint Pliers
- 10" Long
- 2 1/4" Capacity
- ProTouch™ Grip
features
- Durable nickel chromium steel construction
- ProTouch™ grips provide extra comfort for less hand fatigue
- Right angle teeth grip in all directions for maximum bite
- Meets or exceeds ANSI specifications
| Plier Type | Joint Straight |
| Capacity | 2 1/4 in |
| Overall Length | 10 in |
| Grip | ProTouch™ Grip |
| Weight | 5.75 LB |

