- One Handed Bar Clamps / Spreaders
- 36" Clamp Capacity
- 3 1/4" Throat Depth
- Spreading Capacity 7 1/2" to 43 1/4"
features
- New and improved one-handed clamp delivers 300 lb of sustained clamping force, and locking swivel jaw for evenly distributed clamping force
- Patented locking swivel jaw
- 3 1/4" throat depth
- Removable pads
- Quick change screw
- I-beam bar reduces flexing and bowing
| Clamp Capacity [Max] | 36 in |
| Throat Depth | 3 1/4 in |
| Spreading Capacity [Max] | 43 1/4 in |
| Manufacturer Name | Irwin Quick-Grip® |
| Spreading Capacity [Min] | 7 1/2 in |
| Weight | 7.38 LB |

