- Bar Clamp
- 2 7/16" Throat Depth
- 12" Spreading Capacity
features
- 25% smaller than quick change clamps for smaller projects or for working in confined spaces
- Constructed of high-tech reinforced resin for strength and durability
- Exerts up to 150 lb of clamping pressure
- Patented pistol grip design enhances comfort and ease of use
- Non-marring pads grip firmly and protect work
- Ideal for clamping/gluing, holding work for sawing/drilling and positioning work for fastening
| Manufacturer Name | Irwin® |
| Clamp Capacity [Max] | 12 in |
| Throat Depth | 2 7/16 in |
| Spreading Capacity [Max] | 12 in |
| Weight | 3.66 LB |

