| Handle Material | Metal |
| Capacity Volume | 2 oz |
| Handle Type | Self-Locking, Hinged |
| Case Material | Aluminum Alloy |
| End Type | Hook |
| Packing Type | Carded |
| Line Length | 50 ft |
| Type | Manual Recoil |
| Weight | 0.39 LB |
| Handle Material | Metal |
| Capacity Volume | 2 oz |
| Handle Type | Self-Locking, Hinged |
| Case Material | Aluminum Alloy |
| End Type | Hook |
| Packing Type | Carded |
| Line Length | 50 ft |
| Type | Manual Recoil |
| Weight | 0.39 LB |