- Metal Case Chalk Reel
- 100 ft
features
- Heavy-duty case is constructed of durable aluminum alloy
- Case doubles as a plumb bob
- Heavy duty self-locking metal handle keeps string in place when snapping a line
- Steel plated hook and large grip anchor ring provide better holding power
- Twisted cotton line holds more chalk for multiple line strikes
| Handle Material | Metal |
| Handle Type | Self-Locking, Hinged |
| Line Length | 100 ft |
| End Type | Hook |
| Capacity Volume | 2 oz |
| Case Material | Aluminum Alloy |
| Packing Type | Bulk |
| Type | Manual Recoil |
| Weight | 0.37 LB |

