- Chalk Reel
- Red
- 100 ft
features
- Retrieves chalk line 3 1/2 times faster than a standard chalk reel
- Patented hook storage and door locking mechanism virtually eliminate spills and line tangles
- Crank handle clutch release allows release of the line without spinning the crank handle
- Lightweight ABS impact-resistant case increases durability
- Twisted cotton line holds more chalk for multiple line strikes
includes
- 4 oz of chalk
| End Type | Hook |
| Chalk Color | Red |
| Capacity Volume | 2 oz |
| Line Length | 100 ft |
| Handle Material | Plastic |
| Case Material | ABS |
| Weight | 0.69 LB |

