- Chalk Reel
- Fluorescent Orange
- 100 ft
features
- Case doubles as a plumb bob
- Heavy duty self-locking metal handle keeps string in place when snapping a line
- Steel plated hook and large grip anchor ring provide better holding power
- Twisted cotton line holds more chalk for multiple line strikes
includes
- 4 oz of chalk
| End Type | Hook |
| Case Material | Aluminum Alloy |
| Handle Material | Metal |
| Capacity Volume | 2 oz |
| Chalk Color | Fluorescent Orange |
| Line Length | 100 ft |
| Weight | 0.57 LB |

