- Flagging Tape
- Fluorescent Lime
| Sign Legend | None |
| Width | 1 3/16 in |
| Background Color | Fluorescent Lime |
| Type | General Purpose |
| Length | 150 ft |
| Style | Solid |
| Text Color | None |
| Material | Plastic |
| Weight | 0.36 LB |
| Sign Legend | None |
| Width | 1 3/16 in |
| Background Color | Fluorescent Lime |
| Type | General Purpose |
| Length | 150 ft |
| Style | Solid |
| Text Color | None |
| Material | Plastic |
| Weight | 0.36 LB |