- Flagging Tape
- White
| Background Color | White |
| Length | 300 ft |
| Text Color | None |
| Material | Plastic |
| Sign Legend | None |
| Type | General Purpose |
| Width | 1 3/16 in |
| Style | Solid |
| Weight | 0.36 LB |
| Background Color | White |
| Length | 300 ft |
| Text Color | None |
| Material | Plastic |
| Sign Legend | None |
| Type | General Purpose |
| Width | 1 3/16 in |
| Style | Solid |
| Weight | 0.36 LB |