- Flagging Tape
- Yellow
| Width | 1 3/16 in |
| Type | General Purpose |
| Length | 300 ft |
| Style | Solid |
| Background Color | Yellow |
| Text Color | None |
| Sign Legend | None |
| Material | Plastic |
| Weight | 0.39 LB |
| Width | 1 3/16 in |
| Type | General Purpose |
| Length | 300 ft |
| Style | Solid |
| Background Color | Yellow |
| Text Color | None |
| Sign Legend | None |
| Material | Plastic |
| Weight | 0.39 LB |