- Barrier Tape
- Depicted Text: Danger - Do Not Enter
| Background Color | Yellow |
| Style | Safety |
| Material | Plastic |
| Type | Barricade Tape |
| Width | 3 in |
| Text Color | Black |
| Length | 300 ft |
| Sign Legend | Danger Do Not Enter |
| Weight | 1.0 LB |
| Background Color | Yellow |
| Style | Safety |
| Material | Plastic |
| Type | Barricade Tape |
| Width | 3 in |
| Text Color | Black |
| Length | 300 ft |
| Sign Legend | Danger Do Not Enter |
| Weight | 1.0 LB |