- Barrier Tape
- Depicted Text: Caution - Construction Area
| Length | 1,000 ft |
| Background Color | Yellow |
| Material | Plastic |
| Width | 3 in |
| Style | Safety |
| Text Color | Black |
| Sign Legend | Caution Construction Area |
| Type | Barricade Tape |
| Weight | 3.49 LB |
| Length | 1,000 ft |
| Background Color | Yellow |
| Material | Plastic |
| Width | 3 in |
| Style | Safety |
| Text Color | Black |
| Sign Legend | Caution Construction Area |
| Type | Barricade Tape |
| Weight | 3.49 LB |