- Barrier Tape
- Depicted Text: Wet Paint
| Length | 300 ft |
| Text Color | Black |
| Type | Barricade Tape |
| Background Color | Yellow |
| Material | Plastic |
| Style | Safety |
| Width | 3 in |
| Sign Legend | Wet Paint |
| Weight | 5.04 LB |
| Length | 300 ft |
| Text Color | Black |
| Type | Barricade Tape |
| Background Color | Yellow |
| Material | Plastic |
| Style | Safety |
| Width | 3 in |
| Sign Legend | Wet Paint |
| Weight | 5.04 LB |