- Barrier Tape
- Depicted Text: Caution
| Length | 1,000 ft |
| Sign Legend | Caution |
| Width | 3 in |
| Type | Barricade Tape |
| Text Color | Black |
| Background Color | Yellow |
| Style | Safety |
| Material | Plastic |
| Weight | 3.41 LB |
| Length | 1,000 ft |
| Sign Legend | Caution |
| Width | 3 in |
| Type | Barricade Tape |
| Text Color | Black |
| Background Color | Yellow |
| Style | Safety |
| Material | Plastic |
| Weight | 3.41 LB |