- Marking Crayons
- Red
features
- For use on oily, slick, wet, cold, or dry surfaces
- Ideal for lumber, concrete, ceramics, and metal
- Non-toxic, waterproof
| Length | 4 1/2 in |
| Type | Marking Crayon |
| Packing Type | Carded |
| Color | Red |
| Weight | 1.5 LB |
| Length | 4 1/2 in |
| Type | Marking Crayon |
| Packing Type | Carded |
| Color | Red |
| Weight | 1.5 LB |