- Locking Panel Clamp
- 9" Long
- 3/8" Jaw Capacity
features
- Provides quick clamping and alignment of auto body panels
- bottom jaw slides in a straight-line motion
- Turn screw to adjust pressure and fit work
- stays adjusted for repetitive use
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Classic trigger release provides maximum locking force
| Release | Guarded |
| Grip | Plain Handle |
| Plier Type | Panel Clamp |
| Overall Length | 9 in |
| Weight | 1.65 LB |

