Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools5T

5T

Plier
Item #101329786
  • Needle Nose Pliers
Irwin Industrial Tools5T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Nose Pliers

description

  • Original Curved Jaw w/ Wire Cutter 10 in (250 mm)

features

  • One-handed, triggerless release is 2X easier to open than traditional locking pliers
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue
  • Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Weight 1.32 LB
EAN or UPC 38548067483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison