Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools60121

60121

2 13/16 in OAL 21/64 in Drill Size Drill Bit
Item #111209816
  • 2 13/16 in Overall Length
  • 21/64 in Drill Size
Irwin Industrial Tools60121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 13/16 in Overall Length
  • 21/64 in Drill Size

features

  • Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Drill Size 21/64 in
Overall Length 2 13/16 in
Weight 0.082 LB
EAN or UPC 42526601217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison