Skip to content Skip to navigation menu
Drill Bit

60138

Drill Bit
Item #111209972
  • Drill Bit
Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

features

  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Finish Bright
No. of Pieces 29
Type Gen. Purp. HSS Fractiona
Brand Name IRWIN INDUSTRIAL TOOL CO.
Weight 3.24 LB
EAN or UPC 42526601385
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison