- 2 3/16 in Overall Length
- 3/16 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- For general use in wood, metal, and plastic
- Ideal for use in stationary drills
- 135 degree split point ensures a true start and eliminates bit walking
| Overall Length | 2 3/16 in |
| Drill Size | 3/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 24721606129 |

