- 2 3/16 in Overall Length
- 3/16 in Drill Size
features
- Ideal for use with screw extractors
- 135-degree split point reduces feed pressure and allows for easier penetration without work hardening
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
| Drill Size | 3/16 in |
| Overall Length | 2 3/16 in |
| Weight | 0.021 LB |
| EAN or UPC | 24721623126 |

