- 5 3/8 in Overall Length
- 27/64 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- For general use in wood, metal, and plastic
- Black oxide coating resists corrosion
- 3/8" reduced shank fits all 3/8" drills
- 135 degree split point ensures a true start and eliminates bit walking
| Drill Size | 27/64 in |
| Overall Length | 5 3/8 in |
| Weight | 0.143 LB |
| EAN or UPC | 24721634276 |

