- 4 3/8 in Overall Length
- 19/64 in Drill Size
features
- Titanium nitride coating extends the life of the bit
- lasts up to six times longer than standard high speed steel drill bits
- Heavy-duty web design provides extreme rigidity when drilling in metal applications
- Shorter cutting lips reduce torque when drilling in high tensile strength materials
- 135-degree split point reduces feed pressure for easier penetration without work hardening
| Drill Size | 19/64 in |
| Overall Length | 4 3/8 in |
| Weight | 0.061 LB |
| EAN or UPC | 24721637192 |

